Terminal Block, Feed Through, 13A, 300VAC/DC, 3.5mm, Gray, 26-14AWG

Item #: 1289845

Cat #: 1492-P2

UPC: 889508616681

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 13 Amp, 300 Volt AC/DC, 3.5 mm, Gray, 26 - 14 AWG

Overview

Terminal Block, Feed Through, 13 Amp, 300 Volt AC/DC, 3.5 mm, Gray, 26 - 14 AWG
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P2 from Rockwell Automation® is a gray 1.5 mm push-in terminal block with two connection points. It is single-level and feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508616681, 1492-P2

Specifications

Type: Terminal Block
Amps: 13
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Allowable Gauge Range: 26 - 14
Type: Terminal Block
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Amps: 13
Family / Style: 1492
Color: Gray
Allowable Gauge Range: 26 - 14

Customer Reviews

No reviews for this product
(0)