
Single Gang Hole Cutter
Item #: 1289768
Cat #: 42710
UPC: 625912427105
Documents & Guides
Single Gang Hole Cutter, Allows to Quickly Cut Out Single Gang Device Holes. The Q-Bit Is Built To Work With Any Standard Oscillating Tool. Mfg Note The Q-Bit is designed to cut drywall only. It is NOT designed for wood, plaster, masonry or other similar material.
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
STL8 Crouse-Hinds Myers Steel Thread Lubricant, 8 oz Can, Semi-Solid, Am
Item #: 42381
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Single Gang Hole Cutter, Allows to Quickly Cut Out Single Gang Device Holes. The Q-Bit Is Built To Work With Any Standard Oscillating Tool. Mfg Note The Q-Bit is designed to cut drywall only. It is NOT designed for wood, plaster, masonry or other similar material.
The Q-Bit is a revolutionary hole cutter that allows you to quickly cut out device holes. The Q-Bit is built to work with any standard oscillating tool. MFG NOTE: The Q-Bit is designed to cut drywall only. It is NOT designed for wood, plaster, masonry or other similar material.
Also known as: 625912427105, 42710
Specifications
Width: | 3 1/4 in |
Height: | 2 3/8 in |
Width: | 3 1/4 in |
Height: | 2 3/8 in |
Customer Reviews
No reviews for this product
(0)