Locking Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 6

Item #: 128935

Cat #: MV10-6FLX

UPC: 051128588321

Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK
3M™ Scotchlok™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588321, MV10-6FLX

Specifications

Size: 6
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Size: 6
Color: Yellow
Material: Vinyl
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)