Type Cc Circuit Breaker

Item #: 1289290

Cat #: CCV2200SR01

UPC: 786685485355

Sign In or Register to view pricing and more.
Documents & Guides
Type Cc Circuit Breaker, 2-pole, 200 Amp, 10 Kaic, 240 Vac, 120 Vac Shunt Trip

Overview

Type Cc Circuit Breaker, 2-pole, 200 Amp, 10 Kaic, 240 Vac, 120 Vac Shunt Trip
Also known as: 786685485355, CCV2200SR01

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)