1492-P Push-in Terminal Blocks

Item #: 1289272

Cat #: 1492-P6PD2E-3B3RE

UPC: 889508630656

Sign In or Register to view pricing and more.
Documents & Guides
1492-P Push-in Terminal Blocks , 1.5 mm² ( AWG 26 - AWG 14) , 13 A , Control Power Distribution Block , End Block ,3 Points Red, 3 Points Blue

Overview

1492-P Push-in Terminal Blocks , 1.5 mm² ( AWG 26 - AWG 14) , 13 A , Control Power Distribution Block , End Block ,3 Points Red, 3 Points Blue
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P6PD2E-3B3RE from Rockwell Automation® is a gray 1.5 mm push-in terminal block with three red and three blue distribution end connections. It is an application specific, control power distribution block. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508630656, 1492-P6PD2E-3B3RE

Specifications

Type: Terminal Block
Family / Style: 1492
Type: Terminal Block
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)