SWC FUSED 3P 240V 400A TYPE 4X SLCRKI

Item #: 1289213

Cat #: H325NDSCLRKI

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SWC FUSED 3P 240V 400A TYPE 4X SLCRKI

Overview

SWC FUSED 3P 240V 400A TYPE 4X SLCRKI
Also known as: H325NDSCLRKI

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)