Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type PLG Internal Recessed Threaded Insert Plug, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded NPT, Body Thick: 3/4 IN, 3/4 IN Socket Size, Third Party Certification: UL File Number E-34997 Suitable For
Overview
OZ-Gedney Type PLG Internal Recessed Threaded Insert Plug, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded NPT, Body Thick: 3/4 IN, 3/4 IN Socket Size, Third Party Certification: UL File Number E-34997 Suitable For
Also known as: 783126448207, PLG150R
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)