BLM AEM3783-4 3HP 1760RPM 3PH

Item #: 1288972

Cat #: AEM3783-4

UPC: 781568116913

Sign In or Register to view pricing and more.
Documents & Guides
BLM AEM3783-4 3HP 1760RPM 3PH

Overview

BLM AEM3783-4 3HP 1760RPM 3PH
Also known as: 781568116913, AEM3783-4

Specifications

Phase: 3
Horsepower: 3
Amps: 3.900
Phase: 3
Amps: 3.900
Horsepower: 3

Customer Reviews

No reviews for this product
(0)