12W PAR30L LED Lamp, 30K

Item #: 1288912

Cat #: 12PAR30L/EXPERTCOLORRETAIL/F25/930/DIM/1

UPC: 046677471040

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR30L, 12 Watt, 880 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 471045*

Overview

LED Lamp, PAR30L, 12 Watt, 880 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 471045*
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677471040, 12PAR30L/EXPERTCOLORRETAIL/F25/930/DIM/1

Specifications

Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 12
Volts AC: 120
Lumens: 880
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Wattage: 12
Lumens: 880
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)