CLRCVR ETH DH PP DUP 4X

Item #: 1288688

Cat #: HDP5ETHDHCC

UPC: 783510161774

Documents & Guides
HOF HDP5ETHDHCC CLRCVR ETH DH
Sign In or Register to view pricing and more.

No associated products found.

Overview

HOF HDP5ETHDHCC CLRCVR ETH DH
InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.
Also known as: 783510161774, HDP5ETHDHCC

Specifications

IP/NEMA Rating: IP66
Material: Polycarbonate
Weight: 3 lb
Finish: Smooth Matte
IP/NEMA Rating: IP66
Weight: 3 lb
Material: Polycarbonate
Finish: Smooth Matte

Customer Reviews

No reviews for this product
(0)