![Corrosion Protection Tape, 10 mil, Unprinted, 1" x 100' Corrosion Protection Tape, 10 mil, Unprinted, 1" x 100'](https://rexel-cdn.com/products/image.jpg?i=17DAA740-60BD-4AB1-85AE-D0477F1D95C5&f=420)
Corrosion Protection Tape, 10 mil, Unprinted, 1" x 100'
Item #: 128864
Cat #: 50-UNPRINTED-1X100FT-BOX
UPC: 054007111498
Sign In or Register to view pricing and more.
Documents & Guides
3m(tm) Scotchrap(tm) All-weather Corrosion Protection Tape 50-unprinted-1 Inch x 100 Foot Box, 1 Inx 100 Ft (25 Mm X 30,5 M), 10 Per Case
Overview
3m(tm) Scotchrap(tm) All-weather Corrosion Protection Tape 50-unprinted-1 Inch x 100 Foot Box, 1 Inx 100 Ft (25 Mm X 30,5 M), 10 Per Case
Terminal type: Screw terminals Auxiliary Contact / Coil Terminal Block
Also known as: 054007111498, 50-UNPRINTED-1X100FT-BOX
Specifications
Length: | 100 ft |
Width: | 1 in |
Color: | Black |
Material: | PVC |
Family / Style: | Scotchrap™ - 50 |
Length: | 100 ft |
Color: | Black |
Family / Style: | Scotchrap™ - 50 |
Width: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)