![PHUZION LED HIGH BAY 30000 LUMENS 5000K 70 CRI 480V PENDANT PHUZION LED HIGH BAY 30000 LUMENS 5000K 70 CRI 480V PENDANT](https://rexel-cdn.com/products/holphzimage.jpg?i=56DB72D1-0BF5-4D40-865A-C2F7CDEBCC29&f=420)
PHUZION LED HIGH BAY 30000 LUMENS 5000K 70 CRI 480V PENDANT
Item #: 1288517
Cat #: PHZ-30L-5K-70CRI-48-P-W-M-CDW-6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PHUZION LED HIGH BAY 30000 LUMENS 5000K 70 CRI 480V PENDANT WHITE MEDIUM 6FT CORD ONLY
Overview
PHUZION LED HIGH BAY 30000 LUMENS 5000K 70 CRI 480V PENDANT WHITE MEDIUM 6FT CORD ONLY
Also known as: PHZ-30L-5K-70CRI-48-P-W-M-CDW-6
Specifications
Volts AC: | 480 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 70 |
Lumens: | 30000 |
Mounting: | Pendant |
Light Technology: | LED |
Volts AC: | 480 |
Color Rendering Index (CRI): | 70 |
Mounting: | Pendant |
Color Temperature: | 5000 (Bright White) |
Lumens: | 30000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)