This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Black, Metal Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Overview
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Black, Metal Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685860688, M22M-DR-S
Specifications
Type: | Flush, Non-Illuminated, Maintained |
Family / Style: | M22 |
Color: | Black |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Type: | Flush, Non-Illuminated, Maintained |
Color: | Black |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)