1/0 XHHW Stranded Aluminum, White, Cut to Length

Item #: 1288264

Cat #: XHHW1/0STRWHT-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1/0 XHHW Stranded Aluminum, White, Cut to Length

Overview

1/0 XHHW Stranded Aluminum, White, Cut to Length
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW1/0STRWHT-CUT

Specifications

Length: Cut to Length
Gauge: 1/0
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: Cut to Length
Color: White
Conductors: 1
Stranding: Stranded
Gauge: 1/0
Volts AC: 600
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)