600 XHHW Stranded Aluminum, Blue, Cut to Length

Item #: 1288217

Cat #: XHHW600STRBLU-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
600 XHHW Stranded Aluminum, Blue, Cut to Length

Overview

600 XHHW Stranded Aluminum, Blue, Cut to Length
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW600STRBLU-CUT

Specifications

Gauge: 600
Color: Blue
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 600
Length: Cut to Length
Conductors: 1
Jacket: XLPE
Color: Blue
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)