Breaker, 25A, 2P, 120/240V, 10 kAIC, Type BR Ground Faul

Item #: 1287968

Cat #: GFTCB225

UPC: 786676025966

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

25 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676025966, GFTCB225

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)