2.5W G16.5 LED Lamp, 27K

Item #: 1287840

Cat #: S9870

UPC: 045923098703

Sign In or Register to view pricing and more.
Documents & Guides
2.5 Watt G16.5 LED; Clear; Candelabra Base; 2700K; 200 Lumens; 120 Volt

Overview

2.5 Watt G16.5 LED; Clear; Candelabra Base; 2700K; 200 Lumens; 120 Volt
Also known as: 045923098703, S9870

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Material: Glass
Lumens: 200
Wattage: 2.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)