LED Area/Flood Light, 215 Watt, 26583 Lumen, 4000K, 347-480V

Item #: 1287703

Cat #: OSQ-A-NM-3ME-U-40K-UH-BZ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Area/Flood Light, 215 Watt, 26583 Lumen, 4000K, 347 - 480 Volt, No Mount: Must Order OSQ-DA, OSQ-B-AA, OSQ-*-TSP or OSQ-TM Mount Separately

Overview

LED Area/Flood Light, 215 Watt, 26583 Lumen, 4000K, 347 - 480 Volt, No Mount: Must Order OSQ-DA, OSQ-B-AA, OSQ-*-TSP or OSQ-TM Mount Separately
Also known as: OSQ-A-NM-3ME-U-40K-UH-BZ

Specifications

Color Temperature: 4000 (Cool White)
Type: Area Light
Wattage: 215
Light Technology: LED
Volts AC Range: 347 - 480
Color Temperature: 4000 (Cool White)
Wattage: 215
Volts AC Range: 347 - 480
Type: Area Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)