T-SERIES Fluorescent

Item #: 128763

Cat #: T8E432UN4S

UPC: 661209194121

Sign In or Register to view pricing and more.
Documents & Guides
JUN T8E432UN4S T-SERIES Fluorescent

Overview

JUN T8E432UN4S T-SERIES Fluorescent
Also known as: 661209194121, T8E432UN4S

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)