APP IMLLEDA22P5BU IMLED LP 2K LM 3/

Item #: 1287426

Cat #: IMLLEDA22P5BU

UPC: 781381047586

Sign In or Register to view pricing and more.
APP IMLLEDA22P5BU IMLED LP 2K

Overview

APP IMLLEDA22P5BU IMLED LP 2K
Also known as: 781381047586, IMLLEDA22P5BU

Specifications

Type: LED
Size: 3/4 in
Lumens: 2400
Type: LED
Lumens: 2400
Size: 3/4 in

Customer Reviews

No reviews for this product
(0)