Combo Wallplate, 2-Gang, Blank/Duplex, Metal, Ivory, Standard

Item #: 12873
Cat #: 86087
UPC: 078477813836
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Painted Metal, Strap Mount - Ivory

Overview

2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Painted Metal, Strap Mount - Ivory
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Painted Metal, Strap Mount, Ivory
Also known as: 078477813836, 86087

Specifications

Type: Combination Plate, Wallplate, Blank Plate, Duplex
Mounting: Strap
Gangs: 2
Size: Standard
Material: Plastic
Color: Ivory
Type: Combination Plate, Wallplate, Blank Plate, Duplex
Gangs: 2
Material: Plastic
Mounting: Strap
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)