LED Area/Flood Light, 215 Watt, 26583 Lumen, 4000K, 120-277V
Item #: 1287064
Cat #: OSQ-A-NM-3ME-U-40K-UL-BZ
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Area/Flood Light, 215 Watt, 26583 Lumen, 4000K, 120-277 Volt, No Mount: Must Order OSQ-DA, OSQ-B-AA, OSQ-*-TSP or OSQ-TM Mount Separately
Overview
LED Area/Flood Light, 215 Watt, 26583 Lumen, 4000K, 120-277 Volt, No Mount: Must Order OSQ-DA, OSQ-B-AA, OSQ-*-TSP or OSQ-TM Mount Separately
Also known as: OSQ-A-NM-3ME-U-40K-UL-BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Type: | Area Light |
Wattage: | 215 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Type: | Area Light |
Light Technology: | LED |
Volts AC: | 120, 277 |
Wattage: | 215 |
Customer Reviews
No reviews for this product
(0)