Pick-A-Flow Ceiling Fan

Item #: 1287002

Cat #: FV-0511VKS2

UPC: 885170337305

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan, CFM: 50-80-110, Sones: 0.3, Duct Size: 4" & 6", ASHRAE 62.2, LEED, ENERGY STAR® IAP, EarthCraft, California Title-24 and WA Ventilation Code Qualified, Color: White, Includes: FV-VS15VK1 - Multi-Speed with Time Delay

Overview

Ceiling Fan, CFM: 50-80-110, Sones: 0.3, Duct Size: 4" & 6", ASHRAE 62.2, LEED, ENERGY STAR® IAP, EarthCraft, California Title-24 and WA Ventilation Code Qualified, Color: White, Includes: FV-VS15VK1 - Multi-Speed with Time Delay
Customizable ceiling mount ventilating fan, low sone and rated for continuous operation. ENERGY STAR® rated and certified by the Home Ventilating Institute (HVI). Evaluated by the Underwriters Laboratories and conforms to both UL and cUL standards.
Also known as: 885170337305, FV-0511VKS2

Specifications

Color: White
CFM: 110
Type: Ceiling Fan
Color: White
Type: Ceiling Fan
CFM: 110

Customer Reviews

No reviews for this product
(0)