This product has been discontinued.
4' 12W T8 LED Lamp, 35K
Item #: 1286908
Cat #: 12T8/PRO/48-835/IF17/G-10/1-FB
UPC: 046677530471
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1350(LBF), 1700(NBF), 1950(HBF), CRI: 83, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Overview
LED Lamp, 12W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1350(LBF), 1700(NBF), 1950(HBF), CRI: 83, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Also known as: 046677530471, 12T8/PRO/48-835/IF17/G-10/1-FB
Specifications
Color Rendering Index (CRI): | 82 |
Lumens: | 1700, 1900, 1350, Selectable |
Wattage: | 12 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Standards: | DLC Listed (Standard) |
Color Rendering Index (CRI): | 82 |
Wattage: | 12 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Lumens: | 1700, 1900, 1350, Selectable |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)