Occupancy Sensing Switch, Ivory

Item #: 1286851

Cat #: MS-VPS6M2N-DV-IV

UPC: 784276013123

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy Sensing Switch, 120-277V, 6A, Requires Neutral Wire, Color: Ivory

Overview

Maestro Occupancy Sensing Switch, 120-277V, 6A, Requires Neutral Wire, Color: Ivory
Maestro vacancy sensor with dual voltage switch in ivory
Also known as: 784276013123, MS-VPS6M2N-DV-IV

Specifications

Amps: 6
Type: Vacancy Sensor, Switch, Low Voltage, Magnetic, Single-Pole, Electronic, Multi-Location
Family / Style: Maestro
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Amps: 6
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Halogen
Type: Vacancy Sensor, Switch, Low Voltage, Magnetic, Single-Pole, Electronic, Multi-Location
Color: Ivory
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)