Vinyl, Gray, 3/4" x 60'

Item #: 1286820

Cat #: WW-716-GY

UPC: 662381367440

Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Gray.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Gray.
It’s Warrior Time. We designed WarriorWrap Electrical Tape for electrical industry professionals, with leading adhesion, breaking strength and elasticity. Used for insulating, splicing or marking cables and wires on the jobsite.
Also known as: 662381367440, WW-716-GY

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Gray
Width: 3/4 in
Material: Vinyl
Length: 60 ft
Color: Gray

Customer Reviews

No reviews for this product
(0)