Overview
943761101 MM3-2FXM2/2TX1
Also known as: 943761101
Specifications
Type: | Multimode |
IP/NEMA Rating: | IP20 |
Number of Ports: | 4 |
Connector Type: | SC |
Type: | Multimode |
Number of Ports: | 4 |
IP/NEMA Rating: | IP20 |
Connector Type: | SC |
Customer Reviews
No reviews for this product
(0)