4
more
![Vinyl Tape, Violet, 3/4" x 60' Vinyl Tape, Violet, 3/4" x 60'](https://rexel-cdn.com/products/cdn.jpg?i=2F85BE83-2906-45AD-9FE3-93920A023087&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted, Size: 3/4 Inch Width, 60 Foot Length, Thickness: 7 mils, Temperature Rating: 176°F, Color: Violet.
Overview
Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted, Size: 3/4 Inch Width, 60 Foot Length, Thickness: 7 mils, Temperature Rating: 176°F, Color: Violet.
It’s Warrior Time. We designed WarriorWrap Electrical Tape for electrical industry professionals, with leading adhesion, breaking strength and elasticity. Used for insulating, splicing or marking cables and wires on the jobsite.
Also known as: 662381367433, WW-716-VT
Specifications
Width: | 3/4 in |
Length: | 60 ft |
Material: | Vinyl |
Color: | Violet |
Width: | 3/4 in |
Material: | Vinyl |
Length: | 60 ft |
Color: | Violet |
Customer Reviews
No reviews for this product
(0)