Vinyl, Yellow, 3/4" x 60'

Item #: 1286814

Cat #: WW-716-YL

UPC: 662381367402

Sign In or Register to view pricing and more.
Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Yellow.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Yellow.
It’s Warrior Time. We designed Warrior Wrap Electrical Tape for electrical industry professionals, with leading adhesion, breaking strength and elasticity. Used for insulating, splicing or marking cables and wires on the jobsite.
Also known as: 662381367402, WW-716-YL, phase tape

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Yellow
Width: 3/4 in
Material: Vinyl
Length: 60 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)