Vinyl, Red, 3/4" x 60'

Item #: 1286810

Cat #: WW-716-RD

UPC: 662381367389

Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Red.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Red.
Also known as: 662381367389, WW-716-RD

Specifications

Color: Red
Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Red
Length: 60 ft
Width: 3/4 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)