12W CFL Retrofit LED Lamp, 40K

Item #: 1286751

Cat #: HL-G24-12W-40K

UPC: 027719001258

Sign In or Register to view pricing and more.
Documents & Guides
12 Watt LED PL Lamp, 1360 Lumen, 4000K, 80 CRI, 120-277 Volt, Universal G24 Base, 32-42 Watt CFL Replacement

Overview

12 Watt LED PL Lamp, 1360 Lumen, 4000K, 80 CRI, 120-277 Volt, Universal G24 Base, 32-42 Watt CFL Replacement
Also known as: 027719001258, HL-G24-12W-40K

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 12
Dimmable: No

Customer Reviews

No reviews for this product
(0)