I/O Module, Safety, Digital DC Output, 8 Channel, Current Sourcing, 24VDC

Item #: 1286740

Cat #: 1734-OB8SK

UPC: 191326446624

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Safety, Digital DC Output, 8 Channel, Current Sourcing, 24 VDC, DIN-Rail, Open Style, Conformal Coated

Overview

I/O Module, Safety, Digital DC Output, 8 Channel, Current Sourcing, 24 VDC, DIN-Rail, Open Style, Conformal Coated
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 191326446624, 1734-OB8SK

Specifications

Type: Safety, I/O Module
Volts DC: 24
Mounting: DIN Rail
Type: Safety, I/O Module
Mounting: DIN Rail
Volts DC: 24

Customer Reviews

No reviews for this product
(0)