Cable Dropout Kit, 24W (TRA)

Item #: 1286525

Cat #: A-DO-24-S6

UPC: 800388203785

Sign In or Register to view pricing and more.
Documents & Guides
Cable Dropout Kit, for 24" Ladder Tray

Overview

Cable Dropout Kit, for 24" Ladder Tray
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388203785, A-DO-24-S6

Specifications

Height: 3.250 in
Material: Aluminum
Width: 23.313 in
Height: 3.250 in
Width: 23.313 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)