This product has been discontinued.
20A, 125V, Tamper Resistant USB Receptacle, Bluestone
Item #: 1286479
Cat #: SCR-15-UBTR-BG
UPC: 784276166201
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Bluestone
Overview
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Bluestone
Satin Colors tamper-resistant USB receptacle, 125V, 15A in bluestone
Also known as: 784276166201, SCR-15-UBTR-BG
Specifications
Mounting: | Insert |
Amps: | 15 |
Color: | Bluestone |
Volts AC: | 125 |
Mounting: | Insert |
Color: | Bluestone |
Amps: | 15 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)