This product has been discontinued.

LED Lamp, 4', 13W, 2100L, 120V, 5000K, T5HE, Frosted Glass
Item #: 1286454
Cat #: LED13T5HEL48FG850SUB
UPC: 046135401107
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 13 Watt, Lumens: 2100, Color Temperature: 5000K, CRI: 83, 120 Volt, Bulb: T5HE (Tubular), Frosted Glass, Base: Miniature Bipin, Length: 48 Inch, Rated Life: 50000 Hours, 1 per SKU, 25 per Case, *Sylvania Part # 40110*
Overview
SubstiTUBE LED Lamp, 13 Watt, Lumens: 2100, Color Temperature: 5000K, CRI: 83, 120 Volt, Bulb: T5HE (Tubular), Frosted Glass, Base: Miniature Bipin, Length: 48 Inch, Rated Life: 50000 Hours, 1 per SKU, 25 per Case, *Sylvania Part # 40110*
SYLVANIA SubstiTUBE linear LED T5HE lamps are a lightweight, energy saving alternative to replace traditional fluorescent T5 standard output lamps.
Also known as: 046135401107, LED13T5HEL48FG850SUB
Specifications
Family / Style: | SubstiTUBE |
Wattage: | 13 |
Color Temperature: | 5000 (Bright White) |
Shape: | T5 (Tubular) |
Color: | Frosted |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2100 |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Dimmable: | No |
Base: | Miniature Bi-Pin (G5) |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Color Temperature: | 5000 (Bright White) |
Color: | Frosted |
Material: | Glass |
Color Rendering Index (CRI): | 83 |
Dimmable: | No |
Type: | Ballast Compatible (Type A) |
Wattage: | 13 |
Shape: | T5 (Tubular) |
Length: | 4 ft, 48 in |
Lumens: | 2100 |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)