4' 13W T5 LED Lamp, 30K

Item #: 1286451

Cat #: LED13T5HEL48FG830SUB

UPC: 046135401077

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 13 Watt, Lumens: 2000, Color Temperature: 3000K, CRI: 83, 120 Volt, Bulb: T5HE (Tubular), Frosted Glass, Base: Miniature Bipin, Length: 48 Inch, Rated Life: 50000 Hours, 25 per Case, *Sylvania Part # 40107*

Overview

SubstiTUBE LED Lamp, 13 Watt, Lumens: 2000, Color Temperature: 3000K, CRI: 83, 120 Volt, Bulb: T5HE (Tubular), Frosted Glass, Base: Miniature Bipin, Length: 48 Inch, Rated Life: 50000 Hours, 25 per Case, *Sylvania Part # 40107*
Also known as: 046135401077, LED13T5HEL48FG830SUB

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 2000
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Wattage: 13
Shape: T5 (Tubular)
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Lumens: 2000
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)