3' 10W T5 LED Lamp, 41K

Item #: 1286402

Cat #: LED10T5HEL36FG841SUB

UPC: 046135400940

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 10 Watt, Lumens: 1500, Color Temperature: 4100K, CRI: 83, 120 Volt, Bulb: T5HE (Tubular), Frosted Glass, Base: Miniature Bipin, Length: 36 Inch, Rated Life: 50000 Hours, 25 per Case, *Sylvania Part # 40094*

Overview

SubstiTUBE LED Lamp, 10 Watt, Lumens: 1500, Color Temperature: 4100K, CRI: 83, 120 Volt, Bulb: T5HE (Tubular), Frosted Glass, Base: Miniature Bipin, Length: 36 Inch, Rated Life: 50000 Hours, 25 per Case, *Sylvania Part # 40094*
Also known as: 046135400940, LED10T5HEL36FG841SUB

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Wattage: 10
Lumens: 1500
Shape: T5 (Tubular)
Length: 3 ft, 36 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Wattage: 10
Shape: T5 (Tubular)
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Family / Style: SubstiTUBE
Lumens: 1500
Length: 3 ft, 36 in
Color Rendering Index (CRI): 83
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)