2' 7W T5 LED Lamp, 50K

Item #: 1286399

Cat #: LED7T5HEL24FG850SUB

UPC: 046135400919

Documents & Guides
SubstiTUBE LED Lamp, 7 Watt, 120-277 Volt, Bulb: T5 (Tubular), Base: 2-Pin (G5), Lumens: 1000, CRI: 83, Color Temperature: 5000K, Length: 24 inch, Operates on programmed rapid start T5 electronic ballasts with input voltage of 120-277 Volt, Standard Case Qty: 25 *Sylvania Part # 40091*
Sign In or Register to view pricing and more.

No associated products found.

Overview

SubstiTUBE LED Lamp, 7 Watt, 120-277 Volt, Bulb: T5 (Tubular), Base: 2-Pin (G5), Lumens: 1000, CRI: 83, Color Temperature: 5000K, Length: 24 inch, Operates on programmed rapid start T5 electronic ballasts with input voltage of 120-277 Volt, Standard Case Qty: 25 *Sylvania Part # 40091*
Also known as: 046135400919, LED7T5HEL24FG850SUB

Specifications

Lumens: 1000
Family / Style: SubstiTUBE
Wattage: 7
Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC: 780-277
Lumens: 1000
Wattage: 7
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC: 780-277
Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Material: Glass
Color Rendering Index (CRI): 83
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)