2' 7W T5 LED Lamp, 30K

Item #: 1286397

Cat #: LED7T5HEL24FG830SUB

UPC: 046135400889

Documents & Guides
SubstiTUBE LED Lamp, 7 Watt, 120-277 Volt, Bulb: T5 (Tubular), Base: 2-Pin (G5), Lumens: 1000, CRI: 83, Color Temperature: 3000K, Length: 24 inch, Operates on programmed rapid start T5 electronic ballasts with input voltage of 120-277 Volt, Standard Case Qty: 25 *Sylvania Part # 40088*
Sign In or Register to view pricing and more.

No associated products found.

Overview

SubstiTUBE LED Lamp, 7 Watt, 120-277 Volt, Bulb: T5 (Tubular), Base: 2-Pin (G5), Lumens: 1000, CRI: 83, Color Temperature: 3000K, Length: 24 inch, Operates on programmed rapid start T5 electronic ballasts with input voltage of 120-277 Volt, Standard Case Qty: 25 *Sylvania Part # 40088*
Also known as: 046135400889, LED7T5HEL24FG830SUB

Specifications

Lumens: 1000
Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Wattage: 7
Shape: T5 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1000
Color Temperature: 3000 (Warm White)
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Family / Style: SubstiTUBE
Wattage: 7
Material: Glass
Color Rendering Index (CRI): 83
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)