![Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 10' Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 10'](https://rexel-cdn.com/products/qui570110003.jpg?i=39033956-18F8-46A7-BD0C-310D0CC8049C&f=420)
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 10'
Item #: 1286368
Cat #: 570-110-010RP
UPC: 757120784265
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.
Quiktron's Value Series Booted Cat5E Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat5E patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications._x000D__x000D_
Also known as: 757120784265, 570-110-010RP
Specifications
Gauge: | 24 |
Color: | Blue |
Material: | Copper |
Conductors: | 4 Pair |
Length: | 10 ft |
Shielding: | Unshielded |
Gauge: | 24 |
Material: | Copper |
Length: | 10 ft |
Color: | Blue |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)