BLM EM44156T-4 150HP 1190RPM

Item #: 1286191

Cat #: EM44156T-4

UPC: 781568546536

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM44156T-4 150HP 1190RPM

Overview

BLM EM44156T-4 150HP 1190RPM
Also known as: 781568546536, EM44156T-4

Specifications

Phase: 3
Horsepower: 150
Amps: 60
Phase: 3
Amps: 60
Horsepower: 150

Customer Reviews

No reviews for this product
(0)