2X2 CRUZE SERIES TROFFER LED 2400 LUMENS 120-277V 4000K DIMM

Item #: 1286035
Cat #: 22CZ-LD5-24-UNV-L840-CD1-SVPD1-U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2X2 CRUZE SERIES TROFFER LED 2400 LUMENS 120-277V 4000K DIMMING 0-10V STAND-ALONE INTEGRATED SENSOR

Overview

2X2 CRUZE SERIES TROFFER LED 2400 LUMENS 120-277V 4000K DIMMING 0-10V STAND-ALONE INTEGRATED SENSOR
Also known as: 22CZ-LD5-24-UNV-L840-CD1-SVPD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)