2X2 CRUZE SERIES TROFFER LED 2400 LUMENS 120-277V 3500K DIMM
Item #: 1286031
Cat #: 22CZ-LD5-24-UNV-L835-CD1-SVPD1-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2X2 CRUZE SERIES TROFFER LED 2400 LUMENS 120-277V 3500K DIMMING 0-10V STAND-ALONE INTEGRATED SENSOR
Overview
2X2 CRUZE SERIES TROFFER LED 2400 LUMENS 120-277V 3500K DIMMING 0-10V STAND-ALONE INTEGRATED SENSOR
Also known as: 22CZ-LD5-24-UNV-L835-CD1-SVPD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)