Fuse, 1A Class RK5 Dual-Element, Time-Delay, 600VAC, Fusetron

Item #: 1286

Cat #: FRS-R-1

UPC: 051712508087

Sign In or Register to view pricing and more.
Documents & Guides
1 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

1 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Bussmann Fusetron™ energy efficient fuses utilize a separate overload element to provide the best time-delay performance for sizing as close as 125% of motor Full Load Amps (FLA). These fuses enhance safety with insulated end caps to reduce exposure to live parts and extend air gap distance between blades of adjacent mounted fuses or to housing.
Also known as: 051712508087, FRS-R-1

Specifications

Amps: 1
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 1
Class: RK5
Volts DC: 300
Family / Style: FRS
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)