Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 White 25'

Item #: 1285876

Cat #: 576-125-025RP

UPC: 75712078469

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 25 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 25 ft.
Also known as: 75712078469, 576-125-025RP

Specifications

Length: 25 ft
Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: White
Length: 25 ft
Material: Copper
Color: White
Gauge: 24
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)