Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 White 10'

Item #: 1285875

Cat #: 576-125-010RP

UPC: 757120784685

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 10 ft.
Quiktron's Value Series Booted Cat6 Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat6 patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications._x000D_
Also known as: 757120784685, 576-125-010RP

Specifications

Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: White
Length: 10 ft
Gauge: 24
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: White

Customer Reviews

No reviews for this product
(0)