![Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 25' Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 25'](https://rexel-cdn.com/products/qui570125025.jpg?i=1D3FDA84-6E79-4D1D-8EF4-C46C415388DA&f=420)
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 25'
Item #: 1285854
Cat #: 570-125-025RP
UPC: 757120784357
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 25 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 25 ft.
Quiktron's Value Series Booted Cat5E Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat5E patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications._x000D__x000D_
Also known as: 757120784357, 570-125-025RP
Specifications
Length: | 25 ft |
Gauge: | 24 |
Material: | Copper |
Conductors: | 4 Pair |
Color: | White |
Shielding: | Unshielded |
Length: | 25 ft |
Material: | Copper |
Color: | White |
Gauge: | 24 |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)