MULTI9 C60SP 2P B 5A MCB

Item #: 1285665

Cat #: M9F21205

UPC: 785901723196

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P B 5A MCB
Also known as: 785901723196, M9F21205

Specifications

Poles: 2
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve B
Amps: 5
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)