
1/4 X 1/2 Pan Head
Item #: 1285637
Cat #: PMS1412
UPC: 781002850915
Documents & Guides
Machine Screw, Slotted/Phillips Pan Head, Size: 1/4 x 1/2". Stainless Steel. Package Quantity: 100.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Machine Screw, Slotted/Phillips Pan Head, Size: 1/4 x 1/2". Stainless Steel. Package Quantity: 100.
Stainless Steel Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter and are used in situations where corrosion resistance is the primary concern. They are designed to be threaded into tapped holes or used in conjunction with stainless steel nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Steel Machine Screws.
Also known as: 781002850915, PMS1412
Specifications
Length: | 1/2 in |
Drive: | Phillips |
Diameter: | 1/4 in |
Material: | Steel |
Length: | 1/2 in |
Diameter: | 1/4 in |
Drive: | Phillips |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)