LIL LED Wallpack, 4K, PC, DB

Item #: 1285624

Cat #: LIL-LED-40K-MVOLT-PE-DDBTXD

UPC: 191848073032

Sign In or Register to view pricing and more.
Documents & Guides
LIL LED Wallpack, 120/277V, Color Temperature: 4000K, MVOLT Button Photocell, Color/Finish: Dark Bronze

Overview

LIL LED Wallpack, 120/277V, Color Temperature: 4000K, MVOLT Button Photocell, Color/Finish: Dark Bronze
The LIL Wall Pack was named for its small stature, but engineered to deliver an amazing output for several outdoor needs. At only 5” x 5”, LIL is the perfect, compact “over-the-door” lighting solution for a number of applications, including commercial and residential.
Also known as: 191848073032, LIL-LED-40K-MVOLT-PE-DDBTXD

Specifications

Type: Wallpack, LED, Photocell
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Type: Wallpack, LED, Photocell
Color Temperature: 4000 (Cool White)
Color: Dark Bronze

Customer Reviews

No reviews for this product
(0)